Chemical Resistant Glove, 46 mil, Sz 10, PR

SHOWA BEST| Zoro #: G0025812| Mfr #: 574-10

$21.25 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025812 Mfr #: 574-10
Glove Thickness: 46.00 milChemical Resistant Glove Material: Natural Rubber Latex
Glove Color Family: WhiteGlove Size: 10
Glove Length: 23"Country of Origin (subject to change): Guatemala

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, 46.00 mil, 23 In., Lining Unlined, Glove Size 10, Color White, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1121), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, 1 Pair

Product Reviews