Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Chemical Resistant Glove, 9 mil, PK25

SHOWA BEST | Zoro #: G0023834 | Mfr #: 707-10

$ 19.57 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Texture Location: Smooth
  • Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance
  • Item: Chemical Resistant Gloves
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0023834 Mfr #: 707-10
Glove Texture Location: Smooth Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance
Item: Chemical Resistant Gloves Color: Blue
Standards: 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003 Cuff: Gauntlet
Glove Color Family: Blue Lining: Unlined
Supported / Unsupported: Unsupported Glove Size: 10
Glove Thickness: 9.00 mil Chemical Resistant Glove Material: Nitrile
Application: Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing Glove Length: 12"
Country of Origin (subject to change): Multiple

Description

Nitrile gloves come in a range of sizes from XS to 2XL, and there are varying lengths as well. Here is some additional information about Showa Best Chemical Resistant Gloves. Color: Blue, Glove Size: 10.

Reviews