KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 9 mil, PK25

SHOWA BEST| Zoro #: G0023843| Mfr #: 707-11

$21.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Thickness: 9.00 mil
Color: Blue
Supported / Unsupported: Unsupported
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023843 Mfr #: 707-11
Glove Thickness: 9.00 milColor: Blue
Supported / Unsupported: UnsupportedGlove Texture Location: Smooth
Cuff: GauntletChemical Resistant Glove Material: Nitrile
Item: Chemical Resistant GlovesResists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance
Application: Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processingGlove Size: 11
Lining: UnlinedGlove Length: 12"
Standards: 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003Glove Color Family: Blue
Country of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, Nitrile, Smooth, 9.00 mil, 12 In., Cuff Gauntlet, Lining Unlined, Glove Size 11, Color Blue, Unsupported, Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003, Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance, Package Quantity 25

Reviews