KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 9 mil, Sz 6, PK25

SHOWA BEST| Zoro #: G0023791| Mfr #: 707-06

$18.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Supported / Unsupported: Unsupported
Chemical Resistant Glove Material: Nitrile
Item: Chemical Resistant Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023791 Mfr #: 707-06
Supported / Unsupported: UnsupportedChemical Resistant Glove Material: Nitrile
Item: Chemical Resistant GlovesGlove Texture Location: Smooth
Cuff: GauntletColor: Blue
Glove Thickness: 9.00 milGlove Size: 6
Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut ResistanceApplication: Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Glove Length: 12"Standards: 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003
Lining: UnlinedGlove Color Family: Blue
Country of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, Nitrile, Smooth, 9.00 mil, 12 In., Cuff Gauntlet, Lining Unlined, Glove Size 6, Color Blue, Unsupported, Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003, Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance, Package Quantity 25

Reviews