15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Chemical Resistant Glove, PVC, 18" L, PR

SHOWA BEST| Zoro #: G0871577| Mfr #: 728R

$10.96 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871577 Mfr #: 728R
Glove Size: LGlove Color Family: Red
Chemical Resistant Glove Material: PVCGlove Length: 18"
Country of Origin (subject to change): United States

Product Description

Chemical Resistant Gloves, PVC, 18 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size L, Color Red, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4111, EN 374-3-2003, Resists Abrasion, Puncture, Cut Resistance, 1 Pair

Product Reviews