Chemical Resistant Glove, PVC, 25" L, PR

SHOWA BEST| Zoro #: G0025182| Mfr #: 640L-09

$13.68 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025182 Mfr #: 640L-09
Chemical Resistant Glove Material: PVCGlove Length: 25"
Glove Color Family: OrangeGlove Size: L
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, PVC, 25 In., Cuff Gauntlet, Lining Knit, Glove Size L, Color Orange, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3121, EN 374, Resists Abrasion, Puncture, Cut Resistance, 1 Pair

Product Reviews