DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Chemical Resistant Glove, PVC, XL, PR

SHOWA BEST| Zoro #: G0025173| Mfr #: 460XL-10

$14.41 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025173 Mfr #: 460XL-10
Glove Color Family: OrangeGlove Size: XL
Glove Length: 12"Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, PVC, Rough, 12 In., Cuff Gauntlet, Lining Cotton/Acrylic, Size XL, Color Orange, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3221, EN 374-3-2003, Resists Abrasion, Puncture, Cut Resistance, 1 Pair

Product Reviews