Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, Sz 10, PR
  • Zoro #: G0025751
  • Mfr #: 723 10
$4.95
  • Promotion Restriction: Not eligible for promotion
  • Glove Length: 13"
  • Chemical Glove Resistant Material: Neoprene
See full product details
Orders over $50 ship free.

Showa Best #723 10 Specifications

  • Zoro #: G0025751
  • Mfr #: 723 10
Promotion Restriction: Not eligible for promotion Glove Length: 13"
Chemical Glove Resistant Material: Neoprene Special Features: Chloroflex Delivers Excellent Protection
Standards: In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005 Lining: Flock
Glove Size: 10 Color: Black
Chemical Resistant Glove Material: Neoprene Resists: Abrasion, Cut, Puncture, Oils, Chemicals, The Effects of Heat, Sunlight, Ozone and Aging
Item: Chemical Resistant Gloves Cuff: Straight
Glove Color Family: Black Application: Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
Length: 13" Size: 10
Country of Origin (subject to change): Guatemala
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Neoprene, 13 In., Cuff Straight, Lining Flock, Glove Size 10, Color Black, Standards In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005, Resists Abrasion, Cut, Puncture, Oils, Chemicals, The Effects of Heat, Sunlight, Ozone and Aging, 1 Pair

Reviews of Showa Best #723 10