Showa
18" Chemical Resistant Gloves, Neoprene, 10, 1 PR
Mfr # N8-10
Zoro # G0025541
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Chemical Resistant Glove Material Neoprene
- Length 18"
- Glove Color Family Black
- Standards USDA, FDA, 21 CFR, NFPA 1994, CE
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR 7714R-10-V
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR 7712R
- SHOWA 14" Chemical Resistant Gloves, Neoprene, S, 1 PR 3416-08
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. 707FL-07
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS700M-08
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR 6781R
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS710XXL-11
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR CN740L-09
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Medium 7802986
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR B161/7
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, M, 1 PR 32GM11
- Showa Chemical Resistant Gloves