20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Chemical Resistant Glove, Sz 11, PR

SHOWA BEST| Zoro #: G0025557| Mfr #: N8-11

$10.89 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Glove Color Family: Black
  • Item: Chemical Resistant Gloves
  • Supported / Unsupported: Unsupported
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025557 Mfr #: N8-11
Glove Color Family: BlackItem: Chemical Resistant Gloves
Supported / Unsupported: UnsupportedApplication: In Food Processing, Manufacturing and Chemical Plants
Glove Size: 11Chemical Resistant Glove Material: Neoprene
Color: BlackStandards: USDA, FDA, 21 CFR, NFPA 1995, CE
Glove Length: 18"Resists: Wide Range of Chemicals and Most Acids, Puncture Resistant
Lining: UnlinedCuff: Rolled
Country of Origin (subject to change): Guatemala

Description

Chemical Resistant Gloves, Neoprene, 18 In., Cuff Rolled, Lining Unlined, Glove Size 11, Color Black, Unsupported, Standards USDA, FDA, 21 CFR, NFPA 1995, CE, Resists Wide Range of Chemicals and Most Acids, Puncture Resistant, 1 Pair

Reviews