PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, Sz 7, PR

SHOWA BEST| Zoro #: G0025742| Mfr #: 723 07

$4.35 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025742 Mfr #: 723 07
Glove Size: 7Glove Length: 13"
Chemical Resistant Glove Material: NeopreneGlove Color Family: Black
Country of Origin (subject to change): Guatemala

Product Description

Chemical Resistant Gloves, Neoprene, 13 In., Cuff Straight, Lining Flock, Glove Size 7, Color Black, Standards In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005, Resists Abrasion, Cut, Puncture, Oils, Chemicals, The Effects of Heat, Sunlight, Ozone and Aging, 1 Pair

Product Reviews