Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, Sz 8, PR

SHOWA BEST | Zoro #: G0025733 | Mfr #: 723 08

$ 3.97 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • Color: Black
  • Glove Length: 13"
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0025733 Mfr #: 723 08
Application: Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection Color: Black
Glove Length: 13" Cuff: Straight
Resists: Abrasion, Cut, Puncture, Oils, Chemicals, The Effects of Heat, Sunlight, Ozone and Aging Special Features: Chloroflex Delivers Excellent Protection
Item: Chemical Resistant Gloves Glove Size: 8
Glove Color Family: Black Standards: In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
Lining: Flock Chemical Glove Resistant Material: Neoprene
Country of Origin (subject to change): Guatemala

Description

Neoprene gloves are the perfect safety glove for healthcare professionals, mechanics, food and beverage workers, and those working in a laboratory. Take a look at the features for Showa Best Chemical Resistant Gloves. Glove Size: 8, Application: Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection, Glove Length: 13".

Reviews