TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Chemical Resistant Glove, Sz 9, PR

SHOWA BEST| Zoro #: G0025532| Mfr #: N8-09

$10.90 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackGlove Length: 18"Glove Color Family: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025532 Mfr #: N8-09
Color: BlackGlove Length: 18"
Glove Color Family: BlackLining: Unlined
Resists: Wide Range of Chemicals and Most Acids, Puncture ResistantApplication: In Food Processing, Manufacturing and Chemical Plants
Chemical Resistant Glove Material: NeopreneItem: Chemical Resistant Gloves
Supported / Unsupported: UnsupportedGlove Size: 9
Cuff: RolledStandards: USDA, FDA, 21 CFR, NFPA 1993, CE
Country of Origin (subject to change): Guatemala

Description

Chemical Resistant Gloves, Neoprene, 18 In., Cuff Rolled, Lining Unlined, Glove Size 9, Color Black, Unsupported, Standards USDA, FDA, 21 CFR, NFPA 1993, CE, Resists Wide Range of Chemicals and Most Acids, Puncture Resistant, 1 Pair

Reviews