Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, PVC, 12 In, S, PR

  • Zoro #: G0025207
  • Mfr #: 660S-07

$4.33

  • Lining: Knit
  • Cuff: Gauntlet
  • Supported / Unsupported: Supported
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #660S-07 Specifications

  • Zoro #: G0025207
  • Mfr #: 660S-07
Lining: Knit Cuff: Gauntlet
Supported / Unsupported: Supported Glove Thickness: 16.00 mil
Glove Size: S Resists: Abrasion, Puncture, Chemicals- Acids, Solvents
Glove Color Family: Blue Glove Texture Location: Palm and Fingers
ANSI/ISEA Puncture Level: 2 Item: Chemical Resistant Gloves
Chemical Glove Resistant Material: PVC Chemical Resistant Glove Material: PVC
Standards: ASTM, ANSI/ISEA 105-2005, CE, EN 388 4121, EN 374-3 Application: Construction, Highway Work, Masonry, Fuel Transport, Maintenance, Petrochemical, Refineries, Utility Service, Cleaning, Garbage Collection, Commercial Fishing
ANSI/ISEA Abrasion Level: 2 Color: Blue
Glove Length: 12" Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Choose your pair of PVC gloves from different sizes, colors, cuff styles and mil thickness. Here are some important details for Showa Best Chemical Resistant Gloves. Glove Size: S, Application: Construction, Highway Work, Masonry, Fuel Transport, Maintenance, Petrochemical, Refineries, Utility Service, Cleaning, Garbage Collection, Commercial Fishing, Standards: ASTM, ANSI/ISEA 105-2005, CE, EN 388 4121, EN 374-3.

Reviews of Showa Best #660S-07