Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, Sz 10, PR
  • Zoro #: G0009021
  • Mfr #: 772XL-10
$13.09
  • Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
  • Glove Texture Location: Palm and Fingers
  • Glove Color Family: Yellow
See full product details
Orders over $50 ship free.

Showa Best #772XL-10 Specifications

  • Zoro #: G0009021
  • Mfr #: 772XL-10
Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion Glove Texture Location: Palm and Fingers
Glove Color Family: Yellow Item: Chemical Resistant Gloves
ANSI/ISEA Puncture Level: 1 Glove Size: 10
Lining: Interlock Knit Cotton Chemical Glove Resistant Material: Nitrile
Chemical Resistant Glove Material: Nitrile Cuff: Elastic
Color: Yellow Standards: ANSI/ISEA 105-2005, CE, EN 388, EN 374-3-2003, ASTM
Application: Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting Supported / Unsupported: Supported
ANSI/ISEA Abrasion Level: 2 Glove Length: 26"
Glove Thickness: 12.00 mil Size: 10
Length: 26" For Glove Thickness: 12.00 mil
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 12.00 mil, 26 In., Cuff Elastic, Lining Interlock Knit Cotton, Glove Size 10, Color Yellow, Supported, Standards ANSI/ISEA 105-2005, CE, EN 388, EN 374-3-2003, ASTM, Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, 1 Pair

Reviews of Showa Best #772XL-10