KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Chore Glove, Poly/Cotton, XL, Ylw, PR

SHOWA BEST| Zoro #: G0052263| Mfr #: 2745-10

$12.65 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Resists: Adhesives & Sealants
Color: Yellow
Coating Material: NGT - Proprietary
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052263 Mfr #: 2745-10
Resists: Adhesives & SealantsColor: Yellow
Coating Material: NGT - ProprietaryCuff: Knit Wrist
Thumb Style: WingItem: Coated Chore Gloves
Length: 10-1/4"Size: XL
Application: Medium Duty Assembly for Contact with Sealants and AdhesivesLining: Polyester/Cotton
Coating Coverage: Palm and Partial FingerCountry of Origin (subject to change): Guatemala

Description

Coated Chore Gloves, Coating Material NGT - Proprietary, Coating Coverage Palm and Partial Finger, Lining Polyester/Cotton, Size XL, Color Yellow, Cuff Slip-On, Length 10-1/4 In., Thumb Style Wing, Application Medium Duty Assembly for Contact with Sealants and Adhesives, Adhesives & Sealants Resists, 1 Pair

Reviews