KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Chore Gloves, Poly/Cotton, M, Ylw, PR

SHOWA BEST| Zoro #: G0052245| Mfr #: 2745-08

$7.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Coverage: Palm and Partial Finger
Lining: Polyester/Cotton
Thumb Style: Wing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052245 Mfr #: 2745-08
Coating Coverage: Palm and Partial FingerLining: Polyester/Cotton
Thumb Style: WingApplication: Medium Duty Assembly for Contact with Sealants and Adhesives
Resists: Adhesives & SealantsColor: Yellow
Length: 9-1/2"Item: Coated Chore Gloves
Size: MCuff: Slip-On
Coating Material: NGT - ProprietaryCountry of Origin (subject to change): Guatemala

Description

Coated Chore Gloves, Coating Material NGT - Proprietary, Coating Coverage Palm and Partial Finger, Lining Polyester/Cotton, Size M, Color Yellow, Cuff Slip-On, Length 9-1/2 In., Thumb Style Wing, Application Medium Duty Assembly for Contact with Sealants and Adhesives, Adhesives & Sealants Resists, 1 Pair

Reviews