Coated Gloves, Black, M, PR

SHOWA BEST| Zoro #: G0050592| Mfr #: BO500B M/7

$2.39 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050592 Mfr #: BO500B M/7
Country of Origin (subject to change): Malaysia

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size M, Color Black, Cuff Knit, Gauge 13, Standards CE, EN388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Intricate Small Parts Assembly, Inspection, Abrasions Resists, 1 Pair