Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR

  • Zoro #: G0059017
  • Mfr #: 377XXL-10

$6.72

  • Coating Finish: Foam
  • Coating Coverage: Full
  • Glove Coating Material: Foam Nitrile
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #377XXL-10 Specifications

  • Zoro #: G0059017
  • Mfr #: 377XXL-10
Coating Finish: Foam Coating Coverage: Full
Glove Coating Material: Foam Nitrile ANSI/ISEA Puncture Level: 2
Thumb Style: Straight Item: Coated Gloves
Cuff: Elastic Suggested Use Environment: Dry, Light Oil and Oily
Lining: Knit Glove Coating Coverage: Full
ANSI/ISEA Cut Level: 2 Coating Material: Foam Nitrile
ANSI/ISEA Abrasion Level: 6 Resists: Abrasions/Oils
Color: Black/Blue Glove Coating Finish: Foam
Size: 2XL Standards: ANSI/ISEA 105 2005, ASTM, CE, EN388 4121
Glove Size: 2XL Gauge: 13
Glove Length: 11" Application: Mechanical, Automotive, Construction, Inspection. Landscaping
ANSI/ISEA Cut Level - 2011: 2 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Latex palm coated gloves provide outstanding grip, but can???t be used with hydrocarbon and organic solvents like gasoline. Here is some additional information about this Cut Resistant Gloves : SIZE: 2XL, COLOR: Black, GLOVE SIZE: 2XL

Reviews of Showa Best #377XXL-10