Showa
Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, M, PR
Mfr # 377M-07
Zoro # G0058983
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black/Blue
- Thumb Style Straight
- Cuff Style Knit
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR 377XXL-10
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR 377XL-09
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR 381S-06
- SHOWA Showa 451 Latex-Coated Thermal Fit Glove 451L-09
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, L, PR 4500-09
- SHOWA Showa Nitrile-Coated General-Purpose Gloves 377M-07
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR BO500W-XXL
- SHOWA Showa Best Glove Nitri-Flex Lite 4500 Nitrile Palm Coated Gloves, 6, 12PK 4500-06
- SHOWA Coated Gloves, Nitrile, M, VF, 160G06, PR S-TEX581M-07-V
- STENS Atlas Pvc Coated Gloves - Large 751-228
- MAPA PROFESSIONAL MAPA ® Temp-Dex 710, Nitrile Palm Coated Thermal Gloves w/ Dots, Light Weight, 1 Pair, Size 11 710121
- Showa Coated Gloves