Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR

  • Zoro #: G0059001
  • Mfr #: 377XL-09

$6.92

  • Thumb Style: Straight
  • Cuff: Elastic
  • Glove Coating Finish: Foam
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #377XL-09 Specifications

  • Zoro #: G0059001
  • Mfr #: 377XL-09
Thumb Style: Straight Cuff: Elastic
Glove Coating Finish: Foam ANSI/ISEA Cut Level: 2
Glove Size: XL Gauge: 13
Coating Material: Foam Nitrile Resists: Abrasions/Oils
Standards: ANSI/ISEA 105 2005, ASTM, CE, EN388 4121 Application: Mechanical, Automotive, Construction, Inspection. Landscaping
Suggested Use Environment: Dry, Light Oil and Oily Item: Coated Gloves
Glove Length: 11" Glove Coating Coverage: Full
Glove Coating Material: Foam Nitrile Coating Finish: Foam
Coating Coverage: Full Size: XL
ANSI/ISEA Abrasion Level: 6 Color: Black/Blue
ANSI/ISEA Puncture Level: 2 Lining: Knit
ANSI/ISEA Cut Level - 2011: 2 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Coated Gloves, Glove Coating Material Nitrile, Glove Coating Finish Foam, Glove Coating Coverage Full, ANSI/ISEA Abrasion Level 6, Suggested Use Environment Dry, Light Oil and Oily, Gauge 13, Lining Nylon, Glove Size XL, Color Black/Blue, Cuff Knit, Glove Length 11 In., Thumb Style Straight, Standards ANSI/ISEA 105 2005, ASTM, CE, EN388 4121, 1 Pair

Reviews of Showa Best #377XL-09