BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Gloves, Gray/White, L, PR

SHOWA BEST| Zoro #: G0053505| Mfr #: 4550-09

$3.65 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Knit WristCoating Material: NitrileCoating Finish: Sponged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053505 Mfr #: 4550-09
Cuff: Knit WristCoating Material: Nitrile
Coating Finish: SpongedColor: Gray
Size: LANSI/ISEA Puncture Level: 1
Suggested Use Environment: Dry/Light OilCoating Coverage: Palm
ANSI/ISEA Abrasion Level: 4Gauge: 15
ANSI/ISEA Cut Level: 1Item: Coated Gloves
Lining: NylonApplication: Assembly, Light Fabrication, Plant Applications
Standards: CE, EN388 4131Country of Origin (subject to change): United States

Description

Nitrile Glove, Glove Coating Material Nitrile, Glove Coating Finish Foam, Glove Coating Coverage 3/4 Dip, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry/Light Oil, Gauge 15, Lining Nylon, Glove Size L, Color White/Gray, Cuff Knit Wrist, Standards CE, EN388 4131, 1 Pair

Reviews