Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, L, Black/Blue, PR

  • Zoro #: G0052674
  • Mfr #: 380L-08
$4.94
  • Application: Parts Handling, Parts Assembly, Oil Refineries, Automotive Repair
  • Cuff: Elastic
  • ANSI/ISEA Abrasion Level: 4
See full product details
Orders over $75 ship free.

Showa Best #380L-08 Specifications

  • Zoro #: G0052674
  • Mfr #: 380L-08
Application: Parts Handling, Parts Assembly, Oil Refineries, Automotive Repair Cuff: Elastic
ANSI/ISEA Abrasion Level: 4 ANSI/ISEA Puncture Level: 2
Color: Black/Blue Resists: Abrasions
Coating Finish: Smooth Standards: ANSI/ISEA 105 2005, EN388 3121, CE
ANSI/ISEA Cut Level: 1 Coating Coverage: Palm/Fingers
Item: Coated Gloves Coating Material: Nitrile
Gauge: 13 Lining: Nylon
Glove Coating Material: Foam Nitrile Glove Size: L
Glove Coating Finish: Smooth Glove Coating Coverage: Palm
Suggested Use Environment: Dry/Light Oil Size: L
Thumb Style: Straight Glove Length: 9 in
Glove Length Style: Standard Glove Construction: Seamless Knit
Latex-Free: No Silicone-Free: No
Brand and Series: Showa 380 Glove Materials: Polyester
Thickness: 13 ga Cuff Style: Knit
Base Coating Material: Foam Nitrile Glove Coating Cover: Palm
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Showa 380, Black/Blue, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Foam Nitrile, Glove Construction Seamless Knit, Glove Size L, 1 Pair

Reviews of Showa Best #380L-08