Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, L, Gray/Orange, PR

  • Zoro #: G0053541
  • Mfr #: 4570-09

$2.14

  • Lining: Nylon
  • ANSI/ISEA Cut Level: 1
  • Glove Size: L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #4570-09 Specifications

  • Zoro #: G0053541
  • Mfr #: 4570-09
Lining: Nylon ANSI/ISEA Cut Level: 1
Glove Size: L Resists: Abrasions, Oil
Cuff: Knit Wrist ANSI/ISEA Puncture Level: 1
ANSI/ISEA Abrasion Level: 4 Size: L
Gauge: 15 Coating Finish: Sponged
Glove Coating Finish: Foam Coating Material: Nitrile
Suggested Use Environment: Dry/Light Oil Color: Gray/Orange
Application: Handling Oily Parts, Sheet Metal Standards: EN388 4131, CE
Glove Coating Coverage: 3/4 Dip Item: Coated Gloves
Coating Coverage: Palm Glove Coating Material: Nitrile
Glove Construction: Seamless Knit Glove Materials: Polyester/Stainless Steel
Base Coating Material: Foam Nitrile Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of coated gloves from Showa Best provides all-day comfort and is versatile for many uses such as: assembly, moving, packaging, landscaping, maintenance, and more.These size large, gray/orange coated gloves have a nitrile coating with palm coverage.Stay comfortable in various working conditions with it's durable nylon material lining. It has an ANSI/ISEA cut level of 1, an abrasion level of 4, and a puncture level of 1. The lining is made of nylon. Standards include: EN388 4131, CE.

Reviews of Showa Best #4570-09