Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PVC Coated Gloves, Full Coverage, Yellow, L, PR

  • Zoro #: G0051886
  • Mfr #: 960L-10

$3.28

  • Lining: Cotton
  • Coating Coverage: Full
  • ANSI/ISEA Puncture Level: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #960L-10 Specifications

  • Zoro #: G0051886
  • Mfr #: 960L-10
Lining: Cotton Coating Coverage: Full
ANSI/ISEA Puncture Level: 1 Suggested Use Environment: Dry
Coating Finish: Textured Gauge: 10
ANSI/ISEA Cut Level: 1 Color: Yellow
Application: Assembly, Inspection, Material Handling, Maintainence Glove Coating Coverage: Full
Coating Material: PVC Glove Coating Material: PVC
Size: L Glove Size: L
Resists: Abrasions Item: Coated Gloves
Cuff: Rolled ANSI/ISEA Abrasion Level: 3
Standards: CE, EN388 3121 Base Coating Material: Foam Nitrile
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This pair of coated gloves from Showa Best was made with durability in mind. Keep your hands protected and comfortable while you work.These size large, yellow coated gloves have a vinyl/pvc coating with full coverage.The lining is made of cotton. Stay comfortable in various working conditions with it's durable cotton material lining. It has an ANSI/ISEA cut level of 1, an abrasion level of 3, and a puncture level of 1. Standards include: CE, EN388 3121.

Reviews of Showa Best #960L-10