Showa
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR
Mfr # 380M-07
Zoro # G0052665
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
- Thumb Style Straight
- Cuff Style Knit
Explore More Products
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR 380L-08
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR 300-M-V
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR 382S-06
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK 4500-08
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR 377IPXL-09
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR 370BXXL-10
- SHOWA Showa Temres 282 Insulated Polyurethane Coated Gloves, 10 282-10
- SHOWA Glove, Natural Rubber, S, Gray/Blue, PR 300-S-V
- SHOWA SHOWA Best Glove NitriPro 7066 Nitrile Palm Coated Gloves, 12PK 7066-09
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR VPN96797XS
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, 12PK N9699XL
- Showa Gloves & Hand Protection