KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, M, Gray/White, PR

SHOWA BEST| Zoro #: G0053575| Mfr #: 4575-08

$3.24 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Coating Coverage: Three Quarter Palm
Cuff: Knit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053575 Mfr #: 4575-08
Gauge: 15Coating Coverage: Three Quarter Palm
Cuff: KnitCoating Finish: Sponged
Lining: NylonSuggested Use Environment: Dry/Light Oil
ANSI/ISEA Cut Level: 1Color: Gray
Size: MCoating Material: Nitrile
Application: Automotive Repair, Light Fabrication, Plant ApplicationsANSI/ISEA Abrasion Level: 4
Standards: EN388 4131, CEANSI/ISEA Puncture Level: 1
Item: Coated GlovesCountry of Origin (subject to change): United States

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Three Quarter Palm, Coating Finish Sponged, Lining Nylon, Size M, Color Gray/White, Cuff Knit, Gauge 15, Standards EN388 4131, CE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Automotive Repair, Light Fabrication, Plant Applications, 1 Pair

Reviews