PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Gloves, M, Yellow, PR

SHOWA BEST| Zoro #: G0051877| Mfr #: 960M-09

$2.99 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0051877 Mfr #: 960M-09
Color: YellowANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 1Lining: Cotton
Resists: AbrasionsGauge: 10
Cuff: RolledSize: M
Application: Assembly, Inspection, Material Handling, MaintainenceItem: Coated Gloves
Suggested Use Environment: DryCoating Finish: Textured
ANSI/ISEA Puncture Level: 1Coating Coverage: Full
Standards: CE, EN388 3121Coating Material: Vinyl/PVC
Country of Origin (subject to change): United States

Description

Coated Gloves, Glove Coating Material PVC, Glove Coating Coverage Full, ANSI/ISEA Abrasion Level 3, Suggested Use Environment Dry, Gauge 10, Lining Cotton, Glove Size M, Color Yellow, Cuff Rolled, Standards CE, EN388 3121, 1 Pair

Reviews