Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, S, Gray/White, Nitrile, PR

  • Zoro #: G0053487
  • Mfr #: 4550-07
$0.95
  • Standards: CE, EN388 4131
  • ANSI/ISEA Cut Level: 1
  • Gauge: 15
See full product details
Orders over $75 ship free.

Showa Best #4550-07 Specifications

  • Zoro #: G0053487
  • Mfr #: 4550-07
Standards: CE, EN388 4131 ANSI/ISEA Cut Level: 1
Gauge: 15 Glove Coating Finish: Foam
ANSI/ISEA Puncture Level: 1 Glove Coating Coverage: 3/4 Dip
Item: Coated Gloves Coating Material: Nitrile
Coating Finish: Sponged Application: Assembly, Light Fabrication, Plant Applications
Size: S Suggested Use Environment: Dry/Light Oil
ANSI/ISEA Abrasion Level: 4 Lining: Nylon
Cuff: Knit Wrist Glove Size: S
Coating Coverage: Palm Glove Coating Material: Nitrile
Color: Gray/White Latex-Free: No
Thickness: 15 ga Glove Materials: Nylon
Silicone-Free: No Brand and Series: Showa 4550
Glove Construction: Seamless Knit Cuff Style: Knit
Base Coating Material: Foam Nitrile Shop By: Limited-Time Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series Showa 4550, Gray/White, FDA Compliant No, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Construction Seamless Knit, Glove Sizes S/7, 1 Pair

Reviews of Showa Best #4550-07