Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resist Gloves, S, Gray, Knit Wrist, PR

  • Zoro #: G0052963
  • Mfr #: 451S-07

$3.58

  • Size: S
  • Gauge: 10
  • Coating Finish: Crinkled
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Showa Best #451S-07 Specifications

  • Zoro #: G0052963
  • Mfr #: 451S-07
Size: S Gauge: 10
Coating Finish: Crinkled Suggested Use Environment: Dry
Standards: CE, EN388 2142 Coating Material: Natural Rubber Latex
ANSI/ISEA Puncture Level: 2 Application: Cold Storage, Outdoor Work, Maintenance, Landscaping, Food Handling
Thumb Style: Straight ANSI/ISEA Abrasion Level: 3
Lining: Polyester/Cotton Resists: Abrasions
Color: Gray Glove Coating Finish: Crinkled
Glove Size: S Glove Coating Coverage: Palm
Item: Coated Gloves Cuff: Knit
Glove Coating Material: Natural Rubber Latex ANSI/ISEA Cut Level: 3
Glove Length: 10-1/2" Coating Coverage: Palm
Glove Materials: Polyester/Stainless Steel Base Coating Material: Foam Nitrile
Glove Construction: Seamless Knit Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Before you purchase palm coated work gloves, take an accurate measurement of your dominant hand to make sure you order the correct size. Take a look at the features for this Coated Gloves : SIZE: S, COLOR: Gray, GLOVE SIZE: S

Reviews of Showa Best #451S-07