Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, XL, Yellow/Orange, PR

  • Zoro #: G0051457
  • Mfr #: 317XL-10

$4.21

  • Thumb Style: Straight
  • Glove Coating Coverage: Palm
  • Application: Construction, Landscaping, Highway Work, Mining, Shipping And Receiving
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #317XL-10 Specifications

  • Zoro #: G0051457
  • Mfr #: 317XL-10
Thumb Style: Straight Glove Coating Coverage: Palm
Application: Construction, Landscaping, Highway Work, Mining, Shipping And Receiving Glove Coating Material: Natural Rubber Latex
Coating Material: Natural Rubber Latex Suggested Use Environment: Dry
Item: Hi-Vis Coated Gloves Color: Orange/Yellow
Resists: Abrasions ANSI/ISEA Puncture Level: 2
Glove Coating Finish: Crinkled Size: XL
Coating Coverage: Palm Standards: ANSI/ISEA, CE, EN388
Gauge: 10 ANSI/ISEA Cut Level: 2
Coating Finish: Crinkled Glove Size: XL
Lining: Cotton ANSI/ISEA Abrasion Level: 4
Glove Length: 10" Cuff: Knit
Cuff Style: Knit Silicone-Free: No
Brand and Series: Showa 317 Thickness: 10 ga.
Glove Length Style: Standard Latex-Free: No
Glove Materials: Polyester Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Here is some additional information about Showa Best Cut Resistant Gloves. Size: XL, Color: Yellow, Application: Construction, Landscaping, Highway Work, Mining, Shipping And Receiving.

Reviews of Showa Best #317XL-10