Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, XL, PR
Mfr # 451XL-10
Zoro # G0052997
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Natural Rubber Latex
- Glove Coating Coverage Palm
- Color Gray
- Thumb Style Straight
- Cuff Style Knit
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, S, PR 451S-07
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR 451L-09
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, PR 451M-08
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR 370BL-08-V
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK BO500B-XL
- SHOWA VF, Coated Gloves, Blk/Gry, M, 3NGX8, PR 300BM-08-V
- SHOWA SHOWA Best Glove NitriPro 7066 Nitrile Palm Coated Gloves, 12PK 7066-09
- SHOWA Showa Best Glove Nitri-Flex Lite 4500 Nitrile Palm Coated Gloves, 6, 12PK 4500-06
- SHOWA Coated Gloves, S, Black/Blue/Gray, PR 376S-06
- MCR SAFETY CutPro, 18g Black Kevlar, PU M 9188PUBM
- ERB SAFETY 211-113 Nylon with Spandex Glove, Micro-Foam Coating, Breathable, LG, PR 22504
- Showa Gloves & Hand Protection