TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Coated Gloves, S, Black/Blue, PR

SHOWA BEST| Zoro #: G0052656| Mfr #: 380

$4.73 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Parts Handling, Parts Assembly, Oil Refineries, Automotive RepairCoating Coverage: Palm/FingersANSI/ISEA Abrasion Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052656 Mfr #: 380
Application: Parts Handling, Parts Assembly, Oil Refineries, Automotive RepairCoating Coverage: Palm/Fingers
ANSI/ISEA Abrasion Level: 4Cuff: Elastic
Coating Material: NitrileStandards: ANSI/ISEA 105 2005, EN388 3121, CE
Color: BlackCoating Finish: Smooth
Item: Coated GlovesGauge: 13
Resists: AbrasionsLining: Nylon
ANSI/ISEA Cut Level: 1ANSI/ISEA Puncture Level: 2
Size: SCountry of Origin (subject to change): Viet Nam

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Gauge 13, Lining Nylon, Color Black/Blue, Cuff Elastic, Standards ANSI/ISEA 105 2005, EN388 3121, CE, 1 Pair

Reviews