PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Gloves, S, Gray/White, PR

SHOWA BEST| Zoro #: G0053566| Mfr #: 4575-07

$3.96 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Coated GlovesSize: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053566 Mfr #: 4575-07
Color: GrayItem: Coated Gloves
Size: SGauge: 15
Lining: NylonCuff: Knit
ANSI/ISEA Cut Level: 1Coating Coverage: Three Quarter Palm
Standards: EN388 4131, CESuggested Use Environment: Dry/Light Oil
ANSI/ISEA Abrasion Level: 4ANSI/ISEA Puncture Level: 1
Coating Finish: SpongedApplication: Automotive Repair, Light Fabrication, Plant Applications
Coating Material: NitrileCountry of Origin (subject to change): United States

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Three Quarter Palm, Coating Finish Sponged, Lining Nylon, Size S, Color Gray/White, Cuff Knit, Gauge 15, Standards EN388 4131, CE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Automotive Repair, Light Fabrication, Plant Applications, 1 Pair

Reviews