Coated Gloves, XL, Black/Blue, PR

SHOWA BEST| Zoro #: G0052683| Mfr #: 380

$5.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052683 Mfr #: 380
Country of Origin (subject to change): Viet Nam

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm/Fingers, Coating Finish Smooth, Lining Nylon, Size XL, Color Black/Blue, Cuff Elastic, Gauge 13, Standards ANSI/ISEA 105 2005, EN388 3121, CE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 2, Application Parts Handling, Parts Assembly, Oil Refineries, Automotive Repair, Abrasions Resists, 1 Pair

Product Reviews