SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Gloves, XL, Gray/Orange, PR

SHOWA BEST| Zoro #: G0053557| Mfr #: 4570-10

$3.68 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayANSI/ISEA Abrasion Level: 4ANSI/ISEA Cut Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053557 Mfr #: 4570-10
Color: GrayANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 1Lining: Nylon
Resists: Abrasions, OilGauge: 15
Cuff: Knit WristSize: Xl
Application: Handling Oily Parts, Sheet MetalItem: Coated Gloves
Suggested Use Environment: Dry/Light OilCoating Finish: Sponged
ANSI/ISEA Puncture Level: 1Coating Coverage: Palm
Standards: EN388 4131, CECoating Material: Nitrile
Country of Origin (subject to change): United States

Description

Coated Gloves, Glove Coating Material Nitrile, Glove Coating Finish Foam, Glove Coating Coverage 3/4 Dip, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry/Light Oil, Gauge 15, Lining Nylon, Glove Size XL, Color Gray/Orange, Cuff Knit Wrist, Standards EN388 4131, CE, 1 Pair

Reviews