KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, XL, Gray/White, Nitrile, PR

SHOWA BEST| Zoro #: G0053514| Mfr #: 4550-10

$3.64 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 1
ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053514 Mfr #: 4550-10
ANSI/ISEA Puncture Level: 1ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 1Color: Gray
Coating Finish: SpongedCoating Material: Nitrile
Cuff: Knit WristSuggested Use Environment: Dry/Light Oil
Coating Coverage: PalmItem: Coated Gloves
Size: XlGauge: 15
Application: Assembly, Light Fabrication, Plant ApplicationsLining: Nylon
Standards: CE, EN388 4131Country of Origin (subject to change): United States

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Sponged, Lining Nylon, Size XL, Color Gray/White, Cuff Knit, Gauge 15, Standards CE, EN388 4131, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Assembly, Light Fabrication, Plant Applications, 1 Pair

Reviews