BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Gloves, XL, Gray/White, PR

SHOWA BEST| Zoro #: G0053593| Mfr #: 4575-10

$4.39 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: KnitCoating Material: NitrileCoating Finish: Sponged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053593 Mfr #: 4575-10
Cuff: KnitCoating Material: Nitrile
Coating Finish: SpongedColor: Gray
Size: XlANSI/ISEA Puncture Level: 1
Suggested Use Environment: Dry/Light OilCoating Coverage: Three Quarter Palm
ANSI/ISEA Abrasion Level: 4Gauge: 15
ANSI/ISEA Cut Level: 1Item: Coated Gloves
Lining: NylonApplication: Automotive Repair, Light Fabrication, Plant Applications
Standards: EN388 4131, CECountry of Origin (subject to change): United States

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry/Light Oil, Gauge 15, Lining Nylon, Color Gray/White, Cuff Knit, Standards EN388 4131, CE, 1 Pair

Reviews