Coated Gloves, XL, Light Green/Green, PR

SHOWA BEST |Zoro #: G0052622|Mfr #: 4500-10

$2.46 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0052622 Mfr #: 4500-10
Country of Origin (subject to change): Viet Nam

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size XL, Color Light Green/Green, Cuff Knit, Gauge 13, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 2, Application Small Parts Assembly, Inspection, Shipping And Receiving, Light Fabrication, Material Handling, Abrasions Resists, 1 Pair

Product Reviews