KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, XL, White, PR

SHOWA BEST| Zoro #: G0050653| Mfr #: BO500W XL/9

$2.33 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 13
Coating Coverage: Palm/Fingers
ANSI/ISEA Puncture Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0050653 Mfr #: BO500W XL/9
Gauge: 13Coating Coverage: Palm/Fingers
ANSI/ISEA Puncture Level: 1Cuff: Knit
Coating Finish: SmoothLining: Nylon
Suggested Use Environment: Dry/Light OilANSI/ISEA Cut Level: 1
Color: WhiteSize: Xl
Coating Material: PolyurethaneApplication: Intricate Small Parts Assembly, Inspection
ANSI/ISEA Abrasion Level: 3Standards: CE, EN388
Resists: Abrasions, Micro CutsItem: Coated Gloves
Country of Origin (subject to change): Malaysia

Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingers, Coating Finish Smooth, Lining Nylon, Size XL, Color White, Cuff Knit, Gauge 13, Standards CE, EN388, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Intricate Small Parts Assembly, Inspection, Abrasions, Micro Cuts Resists, 1 Pair

Reviews