Coated Gloves, XL, White, PR

SHOWA BEST| Zoro #: G0060182| Mfr #: BO600 XL/9

$2.32 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060182 Mfr #: BO600 XL/9
Country of Origin (subject to change): Malaysia

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Fingertips, Coating Finish Smooth, Lining Nylon, Size XL, Color White, Cuff Continuous Knit, Gauge 13, Standards CE, EN388, ANSI/ISEA Puncture Level 1, Application Intricate Small Parts Assembly, Inspection, Abrasions, Micro Cuts Resists, 1 Pair

Product Reviews