Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PVC Coated Gloves, Full Coverage, Yellow, XL, PR

  • Zoro #: G0051931
  • Mfr #: 962XL-11

$5.19

  • Coating Finish: Textured
  • Size: XL
  • Lining: Cotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Showa Best #962XL-11 Specifications

  • Zoro #: G0051931
  • Mfr #: 962XL-11
Coating Finish: Textured Size: XL
Lining: Cotton Resists: Abrasions
ANSI/ISEA Abrasion Level: 3 Item: Coated Gloves
ANSI/ISEA Cut Level: 1 Cuff: Slip-On
Standards: ANSI/ISEA, CE, EN388 Suggested Use Environment: Dry
Gauge: 10 ANSI/ISEA Puncture Level: 1
Glove Coating Coverage: Full Glove Size: XL
Coating Material: PVC Glove Coating Material: PVC
Color: Yellow Application: Assembly, Inspection, Material Handling, Maintenance
Coating Coverage: Full Glove Materials: Polyester/Stainless Steel
Glove Construction: Seamless Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adding a layer of protection to your hands when taking on challenging projects can change everything. With this pair of coated gloves from Showa Best you get breathable comfort, enhanced grip, and a lot more possibility.These size extra large, yellow coated gloves have a vinyl/pvc coating with full coverage.The lining is made of cotton. It has an ANSI/ISEA cut level of 1, an abrasion level of 3, and a puncture level of 1. Stay comfortable in various working conditions with it's durable cotton material lining. Standards include: ANSI/ISEA, CE, EN388.

Reviews of Showa Best #962XL-11