Coated Gloves, XXL, Black, PR

SHOWA BEST |Zoro #: G0050626|Mfr #: BO500BXXL

$2.16 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050626 Mfr #: BO500BXXL
Country of Origin (subject to change): Malaysia

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size 2XL, Color Black, Cuff Knit, Gauge 13, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Warehouse, Abrasions Resists, 1 Pair

Product Reviews