HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cut Resist Gloves, L, White With Yellow, PR

SHOWA BEST| Zoro #: G0065256| Mfr #: 63PNFW-10

$4.43 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: Knit
Color: White
Gauge: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065256 Mfr #: 63PNFW-10
Cuff: KnitColor: White
Gauge: 10ANSI/ISEA Cut Level: 2
Coating Finish: CrinkledANSI/ISEA Abrasion Level: 4
Lining: CottonSuggested Use Environment: Dry
Standards: CE, EN388 4141Coating Material: Natural Rubber Latex
Application: Glass Handling, Bottling, Lumber, Brick And Tile Handling, MaintainenceANSI/ISEA Puncture Level: 2
Item: Cut Resistant GlovesCoating Coverage: Palm
Size: LCountry of Origin (subject to change): Guatemala

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Cotton Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color White/Yellow, Knit Cuff, Size L, Coating Coverage Palm, 1 Pair

Reviews