Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resist Gloves, M, Knit Wrist, Gray, PR

  • Zoro #: G0052972
  • Mfr #: 451M-08
Showa Best Cut Resist Gloves, M, Knit Wrist, Gray, PR 451M-08
Showa Best Cut Resist Gloves, M, Knit Wrist, Gray, PR 451M-08
Showa Best Cut Resist Gloves, M, Knit Wrist, Gray, PR 451M-08
Showa Best Cut Resist Gloves, M, Knit Wrist, Gray, PR 451M-08
$3.51
  • Glove Length: 10-1/2"
  • Coating Coverage: Palm
  • Lining: Polyester/Cotton
See full product details
Orders over $75 ship free.

Showa Best #451M-08 Specifications

  • Zoro #: G0052972
  • Mfr #: 451M-08
Glove Length: 10-1/2" Coating Coverage: Palm
Lining: Polyester/Cotton Standards: CE, EN388 2142
ANSI/ISEA Abrasion Level: 3 Color: Gray
Application: Cold Storage, Outdoor Work, Maintenance, Landscaping, Food Handling ANSI/ISEA Puncture Level: 2
Thumb Style: Straight Resists: Abrasions
Glove Size: M ANSI/ISEA Cut Level: 3
Gauge: 10 Coating Material: Natural Rubber Latex
Glove Coating Finish: Crinkled Glove Coating Material: Natural Rubber Latex
Glove Coating Coverage: Palm Suggested Use Environment: Dry
Item: Coated Gloves Cuff: Knit
Insulated: Yes Base Coating Material: Foam Nitrile
Glove Materials: Acrylic/Cotton/Polyester Glove Construction: Seamless knit
Glove Hand Style: Left and Right Silicone-Free: No
Glove Material Color: White Water Resistant: No
Waterproof: No Oil Resistant: No
Brand and Series: Showa 451 Low-Profile Impact Protection: No
Finger Coverage: Full Finger EN 388 Rating: 2241
Glove Coating Cover: Palm Latex-Free: No
Series: 451 Glove Liner Material: Acrylic
Glove Coating Color: Gray Includes Pull Strap: No
Anti-Static: No Touchscreen Compatible: No
Cuff Style: Knit Glove Insulation Material: Acrylic/Cotton/Polyester
Min. Temp.: Not Rated Thickness: 10 ga
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Tested, Brand and Series Showa 451, Gray/White, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Rough, Glove Coating Material Natural Rubber Latex, Glove Construction Seamless knit, Glove Size M, 1 Pair

Reviews of Showa Best #451M-08