KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resist Gloves, S, White With Yellow, PR

SHOWA BEST| Zoro #: G0065265| Mfr #: L63PNFW-08

$4.42 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 2
ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065265 Mfr #: L63PNFW-08
ANSI/ISEA Puncture Level: 2ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 2Color: White
Coating Finish: CrinkledCoating Material: Natural Rubber Latex
Cuff: KnitSuggested Use Environment: Dry
Coating Coverage: PalmItem: Cut Resistant Gloves
Size: SGauge: 10
Application: Glass Handling, Bottling, Lumber, Brick And Tile Handling, MaintainenceLining: Cotton
Standards: CE, EN388 4141Country of Origin (subject to change): Guatemala

Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Cotton Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color White/Yellow, Knit Cuff, Size S, Coating Coverage Palm, 1 Pair

Reviews