BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Glove, Gray, Reversible, L

SHOWA BEST| Zoro #: G0071766| Mfr #: 8113-09

$9.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finger Style: FullAbrasion Resistant: YesCoating Material: Uncoated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0071766 Mfr #: 8113-09
Finger Style: FullAbrasion Resistant: Yes
Coating Material: UncoatedWeight: Light
ANSI Puncture Newtons: Less Than 100ANSI/ISEA Abrasion Level: 1
Puncture Resistant: NoCut: Clute
Cuff: KnitANSI/ISEA Puncture Level: 0
Cut Resistant: YesSize: L
Hand: AmbidextrousANSI Cut Grams: Greater than 1500
Item: Cut Resistant GloveStandards: ANSI
Gauge: 13Suggested Use Environment: Dry
Lining: HPPEColor: Gray
Coating Finish: SmoothANSI Abrasion Cycles: Greater Than 100
Thumb Style: StraightANSI/ISEA Cut Level: 4
Application: Food Processing, Liner Glove, Material Handling, TrimmingCountry of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 1, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant HPPE, Suggested Use Environment Dry, Glove Size L, Puncture Resistant No, Color Gray, Cuff Knit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Clute, Glove Hand Style Ambidextrous, Glove Length 12 In.

Reviews