Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Resistant Glove, Gray, Reversible, M

  • Zoro #: G0071757
  • Mfr #: 8113-08

$9.49

Details
  • Glove Length: 10-3/4"
  • Lining: HPPE
  • Weight: Light
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Showa Best #8113-08 Specifications

  • Zoro #: G0071757
  • Mfr #: 8113-08
Glove Length: 10-3/4" Lining: HPPE
Weight: Light Palm Material: Uncoated
Color: Gray ANSI/ISEA Puncture Level: 0
ANSI/ISEA Cut Level: 4 Standards: ANSI
Glove Cut: Clute ANSI Abrasion Cycles: Greater Than 100
Thumb Style: Straight Glove Size: M
Cuff: Knit Coating Material: Uncoated
Abrasion Resistant: Yes Application: Food Processing, Liner Glove, Material Handling, Trimming
Size: M Glove Lining Material - Cut Resistant: HPPE
ANSI/ISEA Puncture Force: Less Than 100 Finger Style: Full
Gauge: 13 Coating Finish: Smooth
Cut: Clute ANSI Puncture Newtons: Less Than 100
Puncture Resistant: No Glove Hand Style: Ambidextrous
Glove Coating Finish: None ANSI Cut Grams: Greater than 1500
Suggested Use Environment: Dry Hand: Ambidextrous
Glove Coating Material: Uncoated Finger Material: HPPE
ANSI/ISEA Abrasion Level: 1 Cut Resistant: Yes
Glove Coating Coverage: None Item: Cut Resistant Glove
Country of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 0, Glove Coating Material Uncoated, Glove Lining Material - Cut Resistant HPPE, Glove Size M, Puncture Resistant No, Color Gray, Cuff Knit, Glove Coating Coverage None, Glove Coating Finish None, Glove Cut Clute, Glove Hand Style Ambidextrous, Glove Length 10-3/4 In.

Reviews of Showa Best #8113-08