BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cut Resistant Glove, Reversible, XL

SHOWA BEST| Zoro #: G0071811| Mfr #: 8113C-10

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: DotsCut Resistant: YesAbrasion Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0071811 Mfr #: 8113C-10
Coating Finish: DotsCut Resistant: Yes
Abrasion Resistant: YesSize: Xl
ANSI/ISEA Abrasion Level: 2Thumb Style: Straight
Item: Cut Resistant GlovePuncture Resistant: No
ANSI Abrasion Cycles: Greater Than 500ANSI Puncture Newtons: Less Than 100
Cuff: KnitCoating Material: PVC
Palm Material: PVCColor: Blue
ANSI/ISEA Puncture Level: 0Suggested Use Environment: Dry
Coating Coverage: Palm/BackLining: HPPE
Gauge: 13Hand: Ambidextrous
ANSI Cut Grams: Greater than 1500ANSI/ISEA Cut Level: 4
Cut: CluteStandards: ANSI
Finger Style: FullWeight: Light
Application: Liner Glove, Material Handling, TrimmingCountry of Origin (subject to change): United States

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level 2, Glove Coating Material PVC, Glove Lining Material - Cut Resistant HPPE, Suggested Use Environment Dry, Glove Size XL, Puncture Resistant No, Color Blue, Gray, Cuff Knit, Glove Coating Coverage Full, Glove Coating Finish Dotted, Glove Cut Clute, Glove Hand Style Ambidextrous, Glove Length 12 In.

Reviews