Cut Resistant Gloves, Gray, M, PR

SHOWA BEST| Zoro #: G0063892| Mfr #: 541-M.BK

$11.72 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0063892 Mfr #: 541-M.BK
Coating Coverage: PalmGauge: 13
ANSI Cut Grams: Greater Than 500ANSI Abrasion Cycles: Greater Than 20, 000
Standards: ANSIThumb Style: Straight
Palm Material: PolyurethaneSuggested Use Environment: Dry/Light Oil
Lining: Dyneema(R)Puncture Resistant: Yes
Abrasion Resistant: YesWeight: Light
Cut Resistant: YesFinger Style: Full
Cut: CluteANSI Puncture Newtons: Greater Than 60
Country of Origin (subject to change): Malaysia

Product Description

Cut Resistant Gloves, Polyurethane Coating Material, Dyneema(R) Lining, 2 ANSI/ISEA Cut Level, 6 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size M, Coating Coverage Palm, Thumb Style Straight, Finger Style Full, Palm Material Polyurethane, 1 Pair

Product Reviews